
- 3/32 in Diameter
- Carbide Material
- 1.5 in Overall Length
- TiAlN Coating
Length Of Cut - Metric | 6.35 mm |
Diameter - Fraction | 3/32 in |
Flute Type | Spiral |
Shank Size - Metric | 3.17 mm |
Center Cutting | Yes |
End Style | Square |
No. of Flutes | 4 |
Mill LOC Designation | Regular |
Diameter - Decimal | 0.0938 in |
Direction of Cut | Right Hand |
Material | Carbide |
Overall Length | 1.5 in |
Mill Construction | General Purpose |
Length of Cut | 0.25 in |
Weight | 0.0 LB |
