
- 1/16 in Diameter
- Carbide Material
- 1.5 in Overall Length
- TiAlN Coating
End Style | Square |
Length Of Cut - Metric | 3.17 mm |
Mill Construction | General Purpose |
Center Cutting | Yes |
Shank Size - Metric | 3.17 mm |
Overall Length | 1.5 in |
Length of Cut | 0.125 in |
Mill LOC Designation | Stub |
Flute Type | Spiral |
Diameter - Fraction | 1/16 in |
Direction of Cut | Right Hand |
No. of Flutes | 4 |
Material | Carbide |
Diameter - Decimal | 0.0625 in |
Weight | 0.0 LB |
