
- 3/8 in Diameter
- Carbide Material
- 3.5 in Overall Length
- TiAlN Coating
Center Cutting | Yes |
Overall Length | 3.5 in |
No. of Flutes | 4 |
Diameter - Fraction | 3/8 in |
Mill Construction | General Purpose |
Shank Size - Metric | 9.52 mm |
End Style | Ball Nose |
Material | Carbide |
Mill LOC Designation | Regular |
Diameter - Decimal | 0.375 in |
Direction of Cut | Right Hand |
Length of Cut | 0.75 in |
Length Of Cut - Metric | 19.05 mm |
Flute Type | Spiral |
Weight | 0.0 LB |
