
- 9/32 in Diameter
- Carbide Material
- 3.5 in Overall Length
- TiAlN Coating
Flute Type | Spiral |
Diameter - Decimal | 0.2812 in |
Material | Carbide |
Mill LOC Designation | Regular |
Center Cutting | Yes |
End Style | Ball Nose |
Overall Length | 3.5 in |
Length of Cut | 0.6875 in |
No. of Flutes | 4 |
Length Of Cut - Metric | 17.46 mm |
Shank Size - Metric | 9.52 mm |
Direction of Cut | Right Hand |
Mill Construction | General Purpose |
Diameter - Fraction | 9/32 in |
Weight | 0.0 LB |
