
- 5/32 in Diameter
- Carbide Material
- 3 in Overall Length
- TiAlN Coating
Shank Size - Metric | 9.52 mm |
No. of Flutes | 4 |
Diameter - Fraction | 5/32 in |
Diameter - Decimal | 0.1562 in |
Mill LOC Designation | Regular |
Flute Type | Spiral |
Length Of Cut - Metric | 11.11 mm |
Mill Construction | General Purpose |
End Style | Ball Nose |
Material | Carbide |
Center Cutting | Yes |
Overall Length | 3 in |
Length of Cut | 0.4375 in |
Direction of Cut | Right Hand |
Weight | 0.0 LB |
