
- 3/32 in Diameter
- Carbide Material
- 1.5 in Overall Length
- TiAlN Coating
Shank Size - Metric | 3.17 mm |
Mill Corner Radius - Metric | 0.51 mm |
No. of Flutes | 4 |
Overall Length | 1.5 in |
Length of Cut | 0.375 in |
Mill Corner Radius | 0.02 in |
Mill Construction | General Purpose |
Mill LOC Designation | Regular |
Direction of Cut | Right Hand |
Diameter - Fraction | 3/32 in |
Diameter - Decimal | 0.0938 in |
Flute Type | Spiral |
Length Of Cut - Metric | 9.52 mm |
End Style | Corner Radius |
Center Cutting | Yes |
Material | Carbide |
Weight | 0.0 LB |
