Skip to content Skip to navigation menu
BassettB69151

B69151

3/4X1-1/2 4FL MSE4 GP SEM-TiAlN
Item #113828314
  • 3/4 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
BassettB69151
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
Diameter - Decimal 0.75 in
Length Of Cut - Metric 38.1 mm
End Style Square
Diameter - Fraction 3/4 in
Overall Length 4 in
Material Carbide
Mill Construction General Purpose
Mill LOC Designation Regular
Shank Size - Metric 19.05 mm
Flute Type Spiral
Length of Cut 1.5 in
Center Cutting Yes
No. of Flutes 4
Direction of Cut Right Hand
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison