
- 3/8 in Diameter
- Carbide Material
- 2.5 in Overall Length
- TiAlN Coating
Material | Carbide |
Shank Size - Metric | 9.52 mm |
End Style | Corner Radius |
Mill LOC Designation | Regular |
Mill Corner Radius - Metric | 0.25 mm |
Mill Construction | General Purpose |
Center Cutting | Yes |
Length Of Cut - Metric | 25.4 mm |
Overall Length | 2.5 in |
Length of Cut | 1 in |
Direction of Cut | Right Hand |
Mill Corner Radius | 0.01 in |
Flute Type | Spiral |
Diameter - Decimal | 0.375 in |
Diameter - Fraction | 3/8 in |
No. of Flutes | 4 |
Weight | 0.0 LB |
