
- 9/32 in Diameter
- Carbide Material
- 2.5 in Overall Length
- TiAlN Coating
Diameter - Decimal | 0.2812 in |
Length Of Cut - Metric | 22.22 mm |
Center Cutting | Yes |
Shank Size - Metric | 7.94 mm |
Flute Type | Spiral |
Diameter - Fraction | 9/32 in |
Direction of Cut | Right Hand |
End Style | Square |
No. of Flutes | 4 |
Length of Cut | 0.875 in |
Overall Length | 2.5 in |
Material | Carbide |
Mill LOC Designation | Regular |
Mill Construction | General Purpose |
Weight | 0.0 LB |
