
- 15/64 in Diameter
- Carbide Material
- 2.5 in Overall Length
- TiAlN Coating
Direction of Cut | Right Hand |
Shank Size - Metric | 6.35 mm |
Mill LOC Designation | Regular |
Material | Carbide |
No. of Flutes | 4 |
End Style | Square |
Flute Type | Spiral |
Length of Cut | 0.75 in |
Diameter - Fraction | 15/64 in |
Mill Construction | General Purpose |
Center Cutting | Yes |
Length Of Cut - Metric | 19.05 mm |
Overall Length | 2.5 in |
Diameter - Decimal | 0.2344 in |
Weight | 0.0 LB |
