Skip to content Skip to navigation menu
BassettB69082

B69082

3/4x3/4x1 1/2x4 2Flt GP 0.090 CR - TiAlN
Item #113828277
  • 3/4 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
BassettB69082
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
Mill LOC Designation Regular
Center Cutting Yes
Overall Length 4 in
Length Of Cut - Metric 38.1 mm
Diameter - Fraction 3/4 in
Mill Construction General Purpose
Mill Corner Radius 0.09 in
Direction of Cut Right Hand
End Style Corner Radius
Length of Cut 1.5 in
Flute Type Spiral
Shank Size - Metric 19.05 mm
Material Carbide
No. of Flutes 2
Mill Corner Radius - Metric 2.29 mm
Diameter - Decimal 0.75 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison