
- 5/8 in Diameter
- Carbide Material
- 3.5 in Overall Length
- TiAlN Coating
Length Of Cut - Metric | 31.75 mm |
Diameter - Decimal | 0.625 in |
Material | Carbide |
Flute Type | Spiral |
Shank Size - Metric | 15.88 mm |
Diameter - Fraction | 5/8 in |
Mill Corner Radius - Metric | 1.52 mm |
No. of Flutes | 2 |
End Style | Corner Radius |
Overall Length | 3.5 in |
Mill Corner Radius | 0.06 in |
Mill Construction | General Purpose |
Center Cutting | Yes |
Direction of Cut | Right Hand |
Length of Cut | 1.25 in |
Mill LOC Designation | Regular |
Weight | 0.0 LB |
