
- 5/16 in Diameter
- Carbide Material
- 2.5 in Overall Length
- TiAlN Coating
Diameter - Decimal | 0.3125 in |
Material | Carbide |
End Style | Corner Radius |
Diameter - Fraction | 5/16 in |
Direction of Cut | Right Hand |
Mill Construction | General Purpose |
No. of Flutes | 2 |
Mill Corner Radius - Metric | 0.51 mm |
Flute Type | Spiral |
Shank Size - Metric | 7.94 mm |
Mill Corner Radius | 0.02 in |
Mill LOC Designation | Regular |
Length of Cut | 0.8125 in |
Overall Length | 2.5 in |
Length Of Cut - Metric | 20.64 mm |
Center Cutting | Yes |
Weight | 0.0 LB |
