
- 1/8 in Diameter
- Carbide Material
- 1.5 in Overall Length
- TiAlN Coating
Center Cutting | Yes |
Mill Construction | General Purpose |
Mill LOC Designation | Regular |
Material | Carbide |
No. of Flutes | 2 |
Mill Corner Radius | 0.01 in |
Overall Length | 1.5 in |
End Style | Corner Radius |
Diameter - Fraction | 1/8 in |
Diameter - Decimal | 0.125 in |
Length Of Cut - Metric | 12.7 mm |
Mill Corner Radius - Metric | 0.25 mm |
Shank Size - Metric | 3.17 mm |
Direction of Cut | Right Hand |
Length of Cut | 0.5 in |
Flute Type | Spiral |
Weight | 0.0 LB |
