
- 9/16 in Diameter
- Carbide Material
- 3.5 in Overall Length
- TiAlN Coating
Flute Type | Spiral |
Material | Carbide |
Diameter - Fraction | 9/16 in |
Mill Construction | General Purpose |
Length Of Cut - Metric | 31.75 mm |
No. of Flutes | 2 |
Diameter - Decimal | 0.5625 in |
Direction of Cut | Right Hand |
Center Cutting | Yes |
Shank Size - Metric | 14.29 mm |
Mill LOC Designation | Regular |
End Style | Corner Radius |
Overall Length | 3.5 in |
Length of Cut | 1.25 in |
Weight | 0.0 LB |
