
- 7/16 in Diameter
- Carbide Material
- 2.5 in Overall Length
- TiAlN Coating
Flute Type | Spiral |
No. of Flutes | 2 |
Direction of Cut | Right Hand |
Length of Cut | 1 in |
Diameter - Fraction | 7/16 in |
Length Of Cut - Metric | 25.4 mm |
Overall Length | 2.5 in |
Diameter - Decimal | 0.4375 in |
Shank Size - Metric | 11.11 mm |
End Style | Corner Radius |
Center Cutting | Yes |
Mill Construction | General Purpose |
Material | Carbide |
Mill LOC Designation | Regular |
Weight | 0.0 LB |
