Skip to content Skip to navigation menu
BassettB68561

B68561

1/2X1-1/2 4FL MSE4B GP BALL SEM-TiAlN
Item #113828233
  • 1/2 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
BassettB68561
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
Shank Size - Metric 12.7 mm
Diameter - Decimal 0.5 in
Direction of Cut Right Hand
Diameter - Fraction 1/2 in
Mill Construction General Purpose
Center Cutting Yes
Length Of Cut - Metric 50.8 mm
Material Carbide
No. of Flutes 4
Length of Cut 2 in
Flute Type Spiral
Mill LOC Designation Long
End Style Ball Nose
Overall Length 4 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison