Skip to content Skip to navigation menu
BassettB68556

B68556

5/16X1-5/8 4FL MSE4B GP BALL SEM-TiAlN
Item #113828229
  • 5/16 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
BassettB68556
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/16 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • TiAlN Coating
Center Cutting Yes
Length Of Cut - Metric 41.27 mm
Overall Length 4 in
Length of Cut 1.625 in
No. of Flutes 4
End Style Ball Nose
Direction of Cut Right Hand
Diameter - Decimal 0.3125 in
Mill LOC Designation Extra Long
Mill Construction General Purpose
Shank Size - Metric 7.94 mm
Diameter - Fraction 5/16 in
Flute Type Spiral
Material Carbide
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison