
- 5/16 in Diameter
- Carbide Material
- 4 in Overall Length
- TiAlN Coating
Flute Type | Spiral |
Shank Size - Metric | 7.94 mm |
Mill Construction | General Purpose |
Diameter - Fraction | 5/16 in |
Center Cutting | Yes |
Length Of Cut - Metric | 41.27 mm |
Material | Carbide |
Direction of Cut | Right Hand |
Overall Length | 4 in |
Length of Cut | 1.625 in |
Mill LOC Designation | Extra Long |
End Style | Corner Radius |
No. of Flutes | 2 |
Diameter - Decimal | 0.3125 in |
Weight | 0.0 LB |
