- 3/16 in Diameter
- Carbide Material
- 3 in Overall Length
- TiAlN Coating
| Flute Type | Spiral |
| Center Cutting | Yes |
| Direction of Cut | Right Hand |
| Mill Construction | General Purpose |
| Shank Size - Metric | 4.76 mm |
| Diameter - Decimal | 0.1875 in |
| Material | Carbide |
| Mill LOC Designation | Extra Long |
| Length of Cut | 1.125 in |
| Diameter - Fraction | 3/16 in |
| Overall Length | 3 in |
| Length Of Cut - Metric | 28.57 mm |
| No. of Flutes | 2 |
| End Style | Corner Radius |
| Weight | 0.0 LB |

