
- 5/16 in Diameter
- Carbide Material
- 2.5 in Overall Length
- TiAlN Coating
Shank Size - Metric | 7.94 mm |
Flute Type | Spiral |
Overall Length | 2.5 in |
Length Of Cut - Metric | 22.22 mm |
Diameter - Fraction | 5/16 in |
Mill Construction | General Purpose |
End Style | Corner Radius |
No. of Flutes | 3 |
Diameter - Decimal | 0.3125 in |
Mill LOC Designation | Regular |
Length of Cut | 0.875 in |
Direction of Cut | Right Hand |
Center Cutting | Yes |
Material | Carbide |
Weight | 0.0 LB |
