- 1 in Diameter
- Carbide Material
- 3.5 in Overall Length
- TiAlN Coating
| Overall Length | 3.5 in |
| Length Of Cut - Metric | 25.4 mm |
| No. of Flutes | 4 |
| Direction of Cut | Right Hand |
| End Style | Square |
| Mill Construction | Rougher for Steel |
| Mill Roughing Profile | Coarse |
| Length of Cut | 1 in |
| Shank Size - Metric | 25.4 mm |
| Diameter - Metric | 25.40 mm |
| Mill Style | Roughing |
| Material | Carbide |
| Diameter - Decimal | 1 in |
| Flute Type | Spiral |
| Mill LOC Designation | Stub |
| Center Cutting | Yes |
| Diameter - Fraction | 1 in |
| Weight | 0.0 LB |

