Skip to content Skip to navigation menu
BassettB66240

B66240

5/8x5/8x1-1/4x3 1/2 Ruf Stl 0.000 CR - TiAlN
Item #113828078
  • 5/8 in Diameter
  • Carbide Material
  • 3.5 in Overall Length
  • TiAlN Coating
BassettB66240
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8 in Diameter
  • Carbide Material
  • 3.5 in Overall Length
  • TiAlN Coating
End Style Square
Shank Size - Metric 15.88 mm
Length of Cut 1.25 in
Direction of Cut Right Hand
Overall Length 3.5 in
Flute Type Spiral
Mill Style Roughing
Mill Construction Rougher for Steel
Diameter - Decimal 0.625 in
Material Carbide
Mill LOC Designation Regular
Length Of Cut - Metric 31.75 mm
Mill Roughing Profile Coarse
Diameter - Fraction 5/8 in
Center Cutting Yes
No. of Flutes 4
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison