
- 1/2 in Diameter
- Carbide Material
- 3 in Overall Length
- TiAlN Coating
Mill Construction | High Helix for Steel & Stainless Steel |
Material | Carbide |
Center Cutting | Yes |
Length Of Cut - Metric | 15.88 mm |
Mill LOC Designation | Regular |
Length of Cut | 0.625 in |
Shank Size - Metric | 12.7 mm |
Flute Type | Spiral |
Direction of Cut | Right Hand |
End Style | Square |
Overall Length | 3 in |
Diameter - Fraction | 1/2 in |
No. of Flutes | 5 |
Diameter - Decimal | 0.5 in |
Weight | 0.0 LB |
