
- 3/8 in Diameter
- Carbide Material
- 2.5 in Overall Length
- TiAlN Coating
Material | Carbide |
Flute Type | Spiral |
Direction of Cut | Right Hand |
No. of Flutes | 5 |
Mill LOC Designation | Regular |
End Style | Square |
Overall Length | 2.5 in |
Center Cutting | Yes |
Diameter - Decimal | 0.375 in |
Mill Construction | High Helix for Steel & Stainless Steel |
Length Of Cut - Metric | 12.7 mm |
Diameter - Fraction | 3/8 in |
Shank Size - Metric | 9.52 mm |
Length of Cut | 0.5 in |
Weight | 0.0 LB |
