
- 3/16 in Diameter
- Carbide Material
- 2 in Overall Length
- TiAlN Coating
No. of Flutes | 5 |
Material | Carbide |
Mill Construction | High Helix for Steel & Stainless Steel |
Length of Cut | 0.3125 in |
Diameter - Decimal | 0.1875 in |
Overall Length | 2 in |
Mill LOC Designation | Regular |
Shank Size - Metric | 4.76 mm |
End Style | Square |
Length Of Cut - Metric | 7.94 mm |
Direction of Cut | Right Hand |
Diameter - Fraction | 3/16 in |
Center Cutting | Yes |
Flute Type | Spiral |
Weight | 0.0 LB |
