
- 7/64 in Diameter
- Carbide Material
- 1.5 in Overall Length
- TiAlN Coating
Mill LOC Designation | Stub |
Shank Size - Metric | 3.17 mm |
End Style | Square |
Flute Type | Spiral |
Material | Carbide |
Length of Cut | 0.25 in |
Center Cutting | Yes |
Diameter - Decimal | 0.1094 in |
Overall Length | 1.5 in |
Diameter - Fraction | 7/64 in |
Direction of Cut | Right Hand |
Length Of Cut - Metric | 6.35 mm |
Mill Construction | General Purpose |
No. of Flutes | 4 |
Weight | 0.0 LB |
