
- 25/64 in Diameter
- Carbide Material
- 2.5 in Overall Length
- TiAlN Coating
Mill LOC Designation | Regular |
Diameter - Fraction | 25/64 in |
Diameter - Decimal | 0.3906 in |
Mill Construction | General Purpose |
Direction of Cut | Right Hand |
Material | Carbide |
Shank Size - Metric | 11.11 mm |
Length Of Cut - Metric | 22.22 mm |
No. of Flutes | 4 |
Center Cutting | Yes |
Flute Type | Spiral |
Length of Cut | 0.875 in |
End Style | Square |
Overall Length | 2.5 in |
Weight | 0.0 LB |
