- 1 in Diameter
- Carbide Material
- 5 in Overall Length
- AP/MAX Coating
| Diameter - Metric | 25.40 mm |
| Mill Construction | Variable Index |
| Length of Cut | 2.25 in |
| Mill Corner Radius - Metric | 3.17 mm |
| Diameter - Fraction | 1 in |
| Material | Carbide |
| Center Cutting | Yes |
| Length Of Cut - Metric | 57.15 mm |
| Direction of Cut | Right Hand |
| Overall Length | 5 in |
| Mill LOC Designation | Regular |
| No. of Flutes | 5 |
| Mill Corner Radius | 0.125 in |
| Shank Size - Metric | 25.4 mm |
| End Style | Corner Radius |
| Diameter - Decimal | 1 in |
| Flute Type | Spiral |
| Weight | 0.0 LB |

