
- 1 in Diameter
- Carbide Material
- 4 in Overall Length
- AP/MAX Coating
Diameter - Decimal | 1 in |
Center Cutting | Yes |
Shank Size - Metric | 25.4 mm |
Diameter - Metric | 25.40 mm |
Mill Corner Radius - Metric | 1.52 mm |
End Style | Corner Radius |
Mill Corner Radius | 0.06 in |
Length of Cut | 1.5 in |
Mill LOC Designation | Stub |
Flute Type | Spiral |
Mill Construction | Variable Index |
Diameter - Fraction | 1 in |
Material | Carbide |
Overall Length | 4 in |
No. of Flutes | 5 |
Direction of Cut | Right Hand |
Length Of Cut - Metric | 38.1 mm |
Weight | 0.0 LB |
