
- 3/4 in Diameter
- Carbide Material
- 5 in Overall Length
- AP/MAX Coating
Mill Corner Radius - Metric | 2.29 mm |
Mill Corner Radius | 0.09 in |
Material | Carbide |
Center Cutting | Yes |
Overall Length | 5 in |
Length of Cut | 2.25 in |
Mill Construction | Variable Index |
Flute Type | Spiral |
Length Of Cut - Metric | 57.15 mm |
Mill LOC Designation | Long |
Shank Size - Metric | 19.05 mm |
Diameter - Fraction | 3/4 in |
Direction of Cut | Right Hand |
Diameter - Decimal | 0.75 in |
End Style | Corner Radius |
No. of Flutes | 5 |
Weight | 0.0 LB |
