
- 3/4 in Diameter
- Carbide Material
- 4 in Overall Length
- AP/MAX Coating
Length Of Cut - Metric | 38.1 mm |
Flute Type | Spiral |
Center Cutting | Yes |
No. of Flutes | 5 |
Overall Length | 4 in |
Mill LOC Designation | Regular |
Direction of Cut | Right Hand |
Diameter - Fraction | 3/4 in |
Length of Cut | 1.5 in |
Diameter - Decimal | 0.75 in |
Shank Size - Metric | 19.05 mm |
Material | Carbide |
Mill Construction | Variable Index |
End Style | Corner Radius |
Weight | 0.0 LB |
