
- 1/2 in Diameter
- Carbide Material
- 3 in Overall Length
- AP/MAX Coating
Length Of Cut - Metric | 31.75 mm |
Overall Length | 3 in |
Direction of Cut | Right Hand |
Center Cutting | Yes |
No. of Flutes | 5 |
Shank Size - Metric | 12.7 mm |
Mill Corner Radius | 0.06 in |
Mill Construction | Variable Index |
End Style | Corner Radius |
Mill LOC Designation | Long |
Diameter - Fraction | 1/2 in |
Mill Corner Radius - Metric | 1.52 mm |
Length of Cut | 1.25 in |
Material | Carbide |
Flute Type | Spiral |
Diameter - Decimal | 0.5 in |
Weight | 0.0 LB |
