- 7/16 in Diameter
- Carbide Material
- 4 in Overall Length
- AP/MAX Coating
| Shank Size - Metric | 11.11 mm |
| End Style | Corner Radius |
| Flute Type | Spiral |
| Diameter - Fraction | 7/16 in |
| Material | Carbide |
| Direction of Cut | Right Hand |
| Mill Construction | Variable Index |
| Mill LOC Designation | Extra Long |
| Length of Cut | 2 in |
| Diameter - Decimal | 0.4375 in |
| No. of Flutes | 5 |
| Center Cutting | Yes |
| Overall Length | 4 in |
| Length Of Cut - Metric | 50.8 mm |
| Weight | 0.0 LB |

