Skip to content Skip to navigation menu
BassettB60425

B60425

1/2X2 MSEV25R 5FL .030CR SEM-TIALN
Item #103099632
  • 1/2 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • AP/MAX Coating
BassettB60425
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • AP/MAX Coating
Flute Type Spiral
Length Of Cut - Metric 50.8 mm
Shank Size - Metric 12.7 mm
Diameter - Fraction 1/2 in
Material Carbide
No. of Flutes 5
Mill Corner Radius - Metric 0.76 mm
Center Cutting Yes
Length of Cut 2 in
Mill Corner Radius 0.03 in
Mill LOC Designation Extra Long
Mill Construction Variable Index
Diameter - Decimal 0.5 in
End Style Corner Radius
Direction of Cut Right Hand
Overall Length 4 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison