
- 5/16 in Diameter
- Carbide Material
- 2.5 in Overall Length
- AP/MAX Coating
Overall Length | 2.5 in |
Mill LOC Designation | Regular |
Shank Size - Metric | 7.94 mm |
No. of Flutes | 4 |
Direction of Cut | Right Hand |
Center Cutting | Yes |
Length of Cut | 0.8125 in |
Material | Carbide |
Flute Type | Spiral |
Diameter - Fraction | 5/16 in |
Mill Construction | Variable Index |
Length Of Cut - Metric | 20.64 mm |
Diameter - Decimal | 0.3125 in |
End Style | Ball Nose |
Weight | 0.0 LB |
