Skip to content Skip to navigation menu
BassettB60230

B60230

1INX3 MSEV4R 4F CC SC .125CR SEM TI
Item #106437481
  • 1 in Diameter
  • Carbide Material
  • 5 in Overall Length
  • AP/MAX Coating
BassettB60230
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Diameter
  • Carbide Material
  • 5 in Overall Length
  • AP/MAX Coating
Mill Construction Variable Index
Diameter - Fraction 1 in
Overall Length 5 in
Length of Cut 3 in
No. of Flutes 4
Material Carbide
Diameter - Decimal 1 in
Mill Corner Radius 0.125 in
Center Cutting Yes
Direction of Cut Right Hand
Shank Size - Metric 25.4 mm
Length Of Cut - Metric 76.2 mm
Flute Type Spiral
Mill LOC Designation Long
Diameter - Metric 25.40 mm
End Style Corner Radius
Mill Corner Radius - Metric 3.17 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison