Skip to content Skip to navigation menu
BassettB60159

B60159

5/8X2-1/4 MSEV4R 4FL CC .030CR SEM-
Item #103100178
  • 5/8 in Diameter
  • Carbide Material
  • 5 in Overall Length
  • AP/MAX Coating
BassettB60159
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8 in Diameter
  • Carbide Material
  • 5 in Overall Length
  • AP/MAX Coating
Diameter - Decimal 0.625 in
Flute Type Spiral
Direction of Cut Right Hand
No. of Flutes 4
Diameter - Fraction 5/8 in
Length of Cut 2.25 in
Mill LOC Designation Long
Mill Corner Radius - Metric 0.76 mm
Mill Construction Variable Index
Length Of Cut - Metric 57.15 mm
Shank Size - Metric 15.88 mm
Center Cutting Yes
End Style Corner Radius
Mill Corner Radius 0.03 in
Material Carbide
Overall Length 5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison