Skip to content Skip to navigation menu
BassettB60150

B60150

3/8X7/8 MSEV4R 4FL CC .020CR SEM-TI
Item #103108814
  • 3/8 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • AP/MAX Coating
BassettB60150
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • AP/MAX Coating
Material Carbide
Direction of Cut Right Hand
Mill Corner Radius 0.02 in
Flute Type Spiral
Overall Length 2.5 in
Length of Cut 0.875 in
Center Cutting Yes
Mill LOC Designation Regular
No. of Flutes 4
Diameter - Decimal 0.375 in
Mill Construction Variable Index
Mill Corner Radius - Metric 0.51 mm
Diameter - Fraction 3/8 in
Shank Size - Metric 9.52 mm
End Style Corner Radius
Length Of Cut - Metric 22.22 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison