
- 5/16 in Diameter
- Carbide Material
- 2 in Overall Length
- AP/MAX Coating
Mill LOC Designation | Stub |
No. of Flutes | 4 |
Diameter - Fraction | 5/16 in |
Center Cutting | Yes |
Length Of Cut - Metric | 12.7 mm |
Shank Size - Metric | 7.94 mm |
End Style | Corner Radius |
Flute Type | Spiral |
Material | Carbide |
Direction of Cut | Right Hand |
Mill Construction | Variable Index |
Mill Corner Radius - Metric | 0.51 mm |
Mill Corner Radius | 0.02 in |
Length of Cut | 0.5 in |
Overall Length | 2 in |
Diameter - Decimal | 0.3125 in |
Weight | 0.0 LB |
