
- E Diameter
- Carbide Material
- 2.5 in Overall Length
- AP/MAX Coating
No. of Flutes | 4 |
Length Of Cut - Metric | 19.05 mm |
Mill Corner Radius - Metric | 0.51 mm |
Diameter - Fraction | 1/4 in |
Mill Construction | Variable Index |
Center Cutting | Yes |
Direction of Cut | Right Hand |
Shank Size - Metric | 6.35 mm |
End Style | Corner Radius |
Length of Cut | 0.75 in |
Overall Length | 2.5 in |
Diameter - Decimal | 0.25 in |
Mill LOC Designation | Regular |
Material | Carbide |
Diameter - Wire | E |
Mill Corner Radius | 0.02 in |
Flute Type | Spiral |
Weight | 0.0 LB |
