Skip to content Skip to navigation menu
BassettB55932

B55932

SE-1L61/4"x1/4"x EXT BUR-DBL
Item #113828033
  • Double Cut Type
  • Egg Shape
  • E Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
BassettB55932
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Cut Type
  • Egg Shape
  • E Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
Shape Egg
Shank Diameter - Metric 6.35 mm
Material Carbide
Length Of Cut - Metric 9.52 mm
SCTI Number SE-1L6
Type of Cut Double Cut
Diameter - Wire E
Diameter - Decimal 0.25 in
Diameter - Fraction 1/4 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison