Skip to content Skip to navigation menu
BassettB55928

B55928

SC-5L61/2"x1/4"x EXT BUR-DBL
Item #113828029
  • Double Cut Type
  • Cylindrical Ball Nose Shape
  • 1/2 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
BassettB55928
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Cut Type
  • Cylindrical Ball Nose Shape
  • 1/2 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
Type of Cut Double Cut
Diameter - Decimal 0.5 in
Material Carbide
Shape Cylindrical Ball Nose
SCTI Number SC-5L6
Length Of Cut - Metric 25.4 mm
Shank Diameter - Metric 6.35 mm
Diameter - Fraction 1/2 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison