- Standard Cut Type
- Round Nose Tree Shape
- E Diameter
- 0.25 in Shank Diameter
- Carbide Material
| Diameter - Decimal | 0.25 in |
| Shank Diameter - Metric | 6.35 mm |
| Type of Cut | Standard Cut |
| Diameter - Fraction | 1/4 in |
| SCTI Number | SF-1L6 |
| Length Of Cut - Metric | 12.7 mm |
| Material | Carbide |
| Shape | Round Nose Tree |
| Diameter - Wire | E |
| Weight | 0.0 LB |

