Skip to content Skip to navigation menu
BassettB55884

B55884

AL 1 SL04
Item #103835773
  • Aluminum Cut Type
  • Cone Radius Shape
  • 1/2 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
BassettB55884
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Cut Type
  • Cone Radius Shape
  • 1/2 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
Length Of Cut - Metric 28.57 mm
SCTI Number SL-4
Shape Cone Radius
Material Carbide
Shank Diameter - Metric 6.35 mm
Diameter - Fraction 1/2 in
Type of Cut Aluminum Cut
Diameter - Decimal 0.5 in
Included Angle 14 degrees
Weight 0.096 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison