- Aluminum Cut Type
- Cylindrical Ball Nose Shape
- E Diameter
- 0.25 in Shank Diameter
- Carbide Material
| Diameter - Fraction | 1/4 in |
| Diameter - Decimal | 0.25 in |
| Shank Diameter - Metric | 6.35 mm |
| Diameter - Wire | E |
| Material | Carbide |
| SCTI Number | SC-1 |
| Shape | Cylindrical Ball Nose |
| Length Of Cut - Metric | 15.88 mm |
| Type of Cut | Aluminum Cut |
| Weight | 0.053 LB |

