- Standard Cut Type
- Inverted Taper Shape
- E Diameter
- 0.125 in Shank Diameter
- Carbide Material
| Material | Carbide |
| Shape | Inverted Taper |
| Included Angle | 10 degrees |
| Diameter - Decimal | 0.25 in |
| Type of Cut | Standard Cut |
| Length Of Cut - Metric | 6.35 mm |
| Diameter - Fraction | 1/4 in |
| Shank Diameter - Metric | 3.17 mm |
| Diameter - Wire | E |
| SCTI Number | SN-51 |
| Weight | 0.015 LB |

