- Double Cut Type
- Pointed Cone Shape
- 3/8 in Diameter
- 0.25 in Shank Diameter
- Carbide Material
| Diameter - Decimal | 0.375 in |
| Shape | Pointed Cone |
| Diameter - Fraction | 3/8 in |
| Trade No. | BM-3 |
| Family Name | Bur |
| Material | Carbide |
| Shank Size | 1/4 in |
| Included Angle | 28 degrees |
| Head Size | 3/8 in x 5/8 in |
| Length Of Cut - Metric | 15.88 mm |
| Type of Cut | Double Cut |
| SCTI Number | SM-4 |
| Shank Diameter - Metric | 6.35 mm |
| Weight | 0.2 LB |

