- Double Cut Type
- Pointed Cone Shape
- E Diameter
- 0.25 in Shank Diameter
- Carbide Material
| Shank Size | 1/4 in |
| Family Name | Bur |
| Length Of Cut - Metric | 25.4 mm |
| Trade No. | BM-2 |
| Shank Diameter - Metric | 6.35 mm |
| Diameter - Fraction | 1/4 in |
| Material | Carbide |
| Diameter - Decimal | 0.25 in |
| Head Size | 1/4 in x 1 in |
| Diameter - Wire | E |
| Type of Cut | Double Cut |
| Shape | Pointed Cone |
| SCTI Number | SM-3 |
| Included Angle | 10 degrees |
| Weight | 0.1 LB |

