Skip to content Skip to navigation menu
BassettB55190

B55190

BM 0B SM42
Item #103782822
  • Double Cut Type
  • Pointed Cone Shape
  • 1/8 in Diameter
  • 0.125 in Shank Diameter
  • Carbide Material
BassettB55190
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Cut Type
  • Pointed Cone Shape
  • 1/8 in Diameter
  • 0.125 in Shank Diameter
  • Carbide Material
Diameter - Decimal 0.125 in
Shape Pointed Cone
Included Angle 14 degrees
Diameter - Fraction 1/8 in
Material Carbide
Shank Diameter - Metric 3.17 mm
SCTI Number SM-42
Type of Cut Double Cut
Length Of Cut - Metric 11.11 mm
Weight 0.013 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison